Ball joint press with force-amplifying lever for cars, light delivery vans, with 31 mm jaw opening, 3 t max. tension force

Article no.: 129-1-B-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 129-1-B-1
EAN / GTIN 4021176923654
Manufacturer number 129-1-B-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The ball joint puller with lever translation of series 129 is used to press out the ball pins when removing ball joints and tie rod ends on steering rods for cars and light commercial vehicles. Due to its lever translation, the ball joint puller can also apply a lot of force where there is little access space. Series 129 impresses with its application variety. Within the series, there are various sizes of ball joint pullers with different jaw openings. The lever clamping range is adjustable via the thread of the center spindle.
  • The bolt can be adjusted to flexibly adapt the clamping range.

Feature:

  • Material: tool steel
  • Total width [mm]: 50 mm
  • Total width [inch]: 1 15/16
  • Total depth [mm]: 100 mm
  • Total depth [inch]: 3 15/16
  • Total height [mm]: 75 mm
  • Total height [inch]: 2 15/16
  • Width across flats [mm]: 17 mm
  • Max. torque [Nm]: 30 Nm
  • Max. torque [ft lb]: 22.13
  • Max. tensile force [kN]: 30 kN
  • Max. tractive force [t]: 3 t
  • Max. pulling force [US t. sh.]: 3.31
  • Spare parts available: No
  • Fork thickness at the tip, K [mm]: 1 mm
  • Fork thickness at the tip, K [inch]: 1/32
  • Fork opening (jaw opening) [mm]: 31 mm
  • Fork opening (mouth opening) [inch]: 1 1/4
  • Fork height (jaw height) [mm]: 7,3 mm
  • Fork height (mouth height) [inch: 5/16
  • Lever clamping range [mm]: 50 mm
  • Lever clamping range [inch]: 1 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart