Ball joint press with force-amplifying lever for automobiles, with 25 mm jaw opening, 11,5 mm jaw height, 6.5 t max. tension force

Article no.: 129-0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 129-0-25
EAN / GTIN 4021176989667
Manufacturer number 129-0-25
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The ball joint extractor with lever translation from the series 129 is used for pressing out ball pins when removing ball joints as well as tie rod ends on tie rods for passenger cars and light commercial vehicles. Due to its lever translation, the ball joint extractor can also apply a lot of force in areas where there is little access space. The series 129 impresses with its versatility of applications. In addition to a universal model, there are also versions that have been specifically manufactured for certain automobile categories and models, thus enabling ideal use. The lever clamping range can be adjusted via the thread of the center spindle.
  • The bolt can be adjusted to flexibly adapt the clamping range.
  • The spread can be increased by simple conversion.

Feature:

  • Material: tool steel
  • Total width [mm]: 60 mm
  • Total width [inch]: 2 3/8
  • Total depth [mm]: 153 mm
  • Total depth [inch]: 6 1/32
  • Total height [mm]: 120 mm
  • Total height [inch]: 4 3/4
  • Width across flats [mm]: 24 mm
  • Max. torque [Nm]: 45 Nm
  • Max. torque [ft lb]: 33.19
  • Max. tensile force [kN]: 65 kN
  • Max. tractive force [t]: 6,5 t
  • Max. pulling force [US t. sh.]: 7.17
  • Spare parts available: Yes
  • Fork thickness at the tip, K [mm]: 2 mm
  • Fork thickness at the tip, K [inch]: 1/16
  • Fork opening (jaw opening) [mm]: 25 mm
  • Fork opening (mouth opening) [inch]: 1
  • Fork height (jaw height) [mm]: 11,5 mm
  • Fork height (mouth height) [inch: 7/16
  • Lever clamping range [mm]: 50 mm
  • Lever clamping range [inch]: 1 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart