Bell-shaped ball joint puller, with Ø 30 mm jaw opening, 85 mm operating depth

Article no.: 128-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 128-30
EAN / GTIN 4021176006937
Manufacturer number 128-30
L-Number L80010 105673
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The bell-shaped ball joint puller of series 128 is used to press out the ball studs when removing ball joints and tie rod ends on tie rods in automotive and industry applications. The puller allows for damage-free working and is optimal when there is plenty of space available. The series 128 impresses with its quick and easy operation and is available in various sizes.
  • Due to its simple yet effective design, the direct print ball joint puller is particularly suitable for quick and uncomplicated application.
  • The ball joint pullers can be used hydraulically together with the YSM series lift cylinder.

Feature:

  • Material: tool steel
  • Total width [mm]: 115 mm
  • Total width [inch]: 4 1/2
  • Total depth [mm]: 90 mm
  • Total depth [inch]: 3 9/16
  • Width across flats [mm]: 22 mm
  • Max. torque [Nm]: 150 Nm
  • Max. torque [ft lb]: 110.64
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Spare parts available: No
  • Insert depth [inch]: 3 3/8
  • Total length of spindle [mm]: 195 mm
  • Total length of the spindle [inch]: 7 11/16
  • Fork opening diameter [mm]: 30 mm
  • Distance from center of spindle to tip of fork [mm]: 32,5 mm
  • Distance spindle center to fork tip [inch]: 1 1/4
  • Total fork thickness, L [mm]: 10 mm
  • Fork thickness at the tip, K [mm]: 2,5 mm
  • Fork thickness at the tip, K [inch]: 1/8
  • Total fork thickness, L [inch]: 3/8
  • Diameter at fork radius [mm]: 30 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Fork opening [mm]: -

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart