{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 13.5 mm | |
| Coating | TiN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Version | 12×D | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 135 degrees | |
| recommended maximum drilling depth L2 | 161.8 mm | |
| Shank | DIN 6535 HE to h6 | |
| Through-coolant | yes, with 25 bar | |
| Pilot drill required | yes, pilot drill | |
| Flute length Lc | 182 mm | |
| Overall length L | 230 mm | |
| Shank ⌀ Ds | 14 mm | |
| Shank tolerance | h6 | |
| Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
| Colour ring | green | |
| Type of product | Jobber drill |
| Article number | 123308 13,5 | |
| Manufacturer number | 123308 13,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |