{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Uni | |
| Nominal ⌀ DC | 11.2 mm | |
| Coating | TiAlSiN | |
| Tool material | Solid carbide | |
| Standard | DIN 6537 L | |
| Version | 4×D | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 140 degrees | |
| recommended maximum drilling depth L2 | 54.2 mm | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | yes | |
| Machining strategy | HPC | |
| Semi-Standard | yes | |
| Flute length Lc | 71 mm | |
| Overall length L | 118 mm | |
| Shank ⌀ Ds | 12 mm | |
| Feed f in steel < 1100 N/mm2 | 0.23 mm/rev. | |
| Colour ring | orange | |
| Type of product | Mono jobber drills |
| Article number | 122701 11,2 | |
| EAN / GTIN | 4069515034111 | |
| Manufacturer number | 122701 11,2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |