Worksite maintenance 360° swivel vice, 125 mm

Article no.: 1224.125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Machinist's vice

Identification & Classification

Article number 1224.125
EAN / GTIN 3148519276152
Manufacturer number 1224.125
L-Number L60130 7853
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Vans made of nodular cast iron, breaking load at least 700 N/mm².
  • Large support surface of the prism guide/movable jaw: Bending-free guidance ensures that the vice functions even under heavy loads.
  • Interchangeable, parallel jaws.
  • High wear resistance, hardnesses 48/53 HRc.
  • Removable V-shaped jaws for clamping pipes. Hardnesses 40/46 HRc
  • Adjustment via 2 special screws with play adjustment
  • Actuator spindle burnished

Feature:

  • A max [mm]: 150
  • B [mm]: 75
  • H [mm]: 178
  • H1 [mm]: 83
  • L [mm]: 380
  • L1 [mm]: 127
  • L2 [mm]: 53
  • L3[mm]: 76
  • Weight in kg: 12.84

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart