{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 2.03 mm | |
| Coating | uncoated | |
| Tool material | Solid carbide | |
| Standard | Works standard | |
| Version | 5×D | |
| Tolerance nominal ⌀ | ±0.003 | |
| Number of cutting edges Z | 1 | |
| Point angle | 120 degrees | |
| recommended maximum drilling depth L2 | 11 mm | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Semi-Standard | yes | |
| Flute length Lc | 14 mm | |
| Overall length L | 50 mm | |
| Shank ⌀ Ds | 3 mm | |
| Shank tolerance | h6 | |
| Feed f in PEEK | 0.1 mm/rev. | |
| Colour ring | without | |
| Type of product | Jobber drill |
| Article number | 121201 2,03 | |
| EAN / GTIN | 4069515028714 | |
| Manufacturer number | 121201 2,03 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |