QR ratchet 3/8″ RSW.12° L.193mm

Article no.: 12110020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 12110020
EAN / GTIN 4018754139453
Manufacturer number 12110020
L-Number L60010 5457
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Unique QR locking system - secures every component from the ratchet to the extension to the socket without losing space.
Features:
  • 3/8″ external square drive
  • Reversible
  • 30 tpi
  • with QuickRelease safety lock
  • with 2-component handle
  • DIN 3122 / ISO 3315

Feature:

  • a: 18 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • DIN: DIN 3122/ISO 3316
  • Output square external (inch): 3/8 inch
  • Length mm (L): 193 mm
  • Number of teeth: 30
  • Weight: 244g
  • Width mm (b): 29 mm
  • Working angle: 12°

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart