3/8″ QuickRelease socket spanner extension L.75mm

Article no.: 12011503
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification & Classification

Article number 12011503
EAN / GTIN 4018754324606
Manufacturer number 12011503
L-Number L60010 7396
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • with QuickRelease safety lock
  • to a submerged button
  • with ball lock
  • Chrome Alloy Steel, chrome-plated
  • DIN 3123 / ISO 3316

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 17 mm
  • Output square external (inch): 3/8 inch
  • Size: 3
  • Length mm (L): 75 mm
  • Drive square inside (inch): 3/8 inch
  • Weight: 70g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart