3-jaw puller with preset jaws for internal, external extraction, up to 450 mm spread, 300 mm reach

Article no.: 12-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12-6
EAN / GTIN 4021176850769
Manufacturer number 12-6
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw puller with adjustable puller jaws for external and internal extraction is used for pulling bearings, gears, discs, etc. in all common sizes for crafts, workshops, and industry. This allows for the loosening of any component that either sits on a shaft and is freely accessible from the outside or is fitted internally and thus needs to be pulled differently. The models are equipped with one jaw support on the inside and the outside, allowing them to be used for both external pulling and internal extraction.
  • The cross hooks ensure maximum stability for suspending the jaws in the sliding piece (Armlock Technology)
  • The three-jaw design ensures even load distribution and a particularly secure hold.

Feature:

  • Material: tool steel
  • Total width [mm]: 550 mm
  • Total width [inch]: 21 5/8
  • Total depth [mm]: 550 mm
  • Total depth [inch]: 21 5/8
  • Total height [mm]: 635 mm
  • Total height [inch]: 25
  • Width across flats [mm]: 36 mm
  • Thread dimension: G 1 inch
  • Span outside pull-off (max.) [inch]: 17 3/4
  • Span outside pull-off (max.) [mm]: 450 mm
  • Clamping depth, external puller [mm]: 300 mm
  • Clamping depth external puller [inch]: 11 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 8 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 5/16
  • Hook base width (claw width J) [mm]: 20 mm
  • Hook base width (claw width J) [inch]: 13/16
  • Hook base depth usable (claw depth usable O) [mm]: 20 mm
  • Hook root depth usable (claw depth usable O) [inch]: 13/16
  • Total hook root depth (total claw depth H) [mm]: 70 mm
  • Total hook root depth (total claw depth H) [inch]: 2 3/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 20 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. torque [Nm]: 280 Nm
  • Max. torque [ft lb]: 206.53
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 450 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart