{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Morse taper MT size | 3 | |
| Shank ⌀ | 19 mm | |
| suitable for core drill ⌀ | 12 mm - 60 mm | |
| Cooling lubrication | manual | |
| Type of product | Mounting |
| Article number | 118922 3/19 | |
| EAN / GTIN | 4069515031691 | |
| Manufacturer number | 118922 3/19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |