QR fine-tooth articulated ratchet 1/4″ RSW.4.5° L.170mm

Article no.: 11261010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 11261010
EAN / GTIN 4018754286362
Manufacturer number 11261010
L-Number L60010 6236
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Reversible STAHLWILLE 1/4″ fine-tooth articulated ratchet with QR push-button release.
  • 80 teeth enable a practical working angle of just 4.5° - for even power transmission and precise use in the tightest of spaces.
  • Patented QuickRelease locking system secures every component from the ratchet to the joint to the socket without losing any space.
  • Ratchet head can be swivelled through 90°, lockable in 4 positions (0°; 30°/60° upwards; 30° downwards) - for hard-to-reach screw connections.
  • The high-quality chrome alloy steel finish promises a long service life.
Features:
  • 1/4″ external square drive
  • Reversible
  • 80 tpi
  • for working in confined spaces, with a working angle of just 4.5°
  • with QuickRelease safety lock
  • Handle lever can be swivelled up and down by approx. 90°, engages and locks in the following positions: straight, 30° top, 60° top, 30° bottom
  • Easy release of the locking mechanism with a push button in the handle area
  • with 2-component handle
  • FOD-preventive due to screwless design
  • DBGM (German Federal Utility Model)
  • Chrome Alloy Steel, chrome-plated
  • DIN 3122 / ISO 3315

Feature:

  • a: 12 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Output square external (inch): 1/4″
  • Length mm (L): 170 mm
  • No.: 416QR
  • Number of teeth: 80
  • Weight: 170g
  • Width mm (b): 22.5 mm
  • Working angle: 4.5°

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart