Tire vise with a narrow, 45-degree angled jaw, max. 32 mm spread (total length 125 mm)

Article no.: 112-125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 112-125
EAN / GTIN 4027474529444
Manufacturer number 112-125
L-Number L80010 931
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The screw clamps with narrow, angled jaws of the series 112-100 are used for clamping tires from barrels, saw blades during sharpening, etc. in workshops, industry, and trade. The series 112-100 impresses with its application-oriented specialization, ensuring optimal clamping.
  • Universal usability in various work situations
  • Very robust design with flexible joint guidance

Feature:

  • Material: tool steel
  • Total height [mm]: 90 mm
  • Total height [inch]: 3 9/16
  • Spare parts available: No
  • Span (max.) [mm]: 32 mm
  • Span (max.) [inch]: 1 1/4
  • Total length [mm]: 125 mm
  • Total length [inch]: 4 15/16
  • Chuck jaw width [inch]: 1 1/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart