2-jaw Puller for Ball Bearings (Swedish model) with Cone Knob, up to 65 mm spread, 70 mm reach

Article no.: 112-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 112-10
EAN / GTIN 4021176418891
Manufacturer number 112-10
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw puller with cone knob is designed for the proper removal of rolling bearings in collaboration with a Scandinavian ball bearing manufacturer. Both the proportions of the puller and the consistently straight puller jaws are specially tailored to meet the requirements for centralized pulling of small and medium bearings under limited environmental conditions. This helps prevent possible damage to the bearing and bearing seat during removal. The springs ensure a synchronous opening and closing of the puller jaws, making handling easier and allowing for even more efficient work. The combination of the tightened reach adjusting knob and the spring element prevents the puller from slipping and ensures a particularly firm hold at all times. At the same time, the fixation of the jaws by the cone knob speeds up and simplifies the work during consistent pulling processes with identical spread.
  • Automatic self-centering of the jaws by tightening the tension ring
  • The tension ring and spring ensure a force-fitting fixation of the puller without slipping or deflection of the jaws.

Feature:

  • Material: tool steel
  • Total width [mm]: 75 mm
  • Total width [inch]: 2 15/16
  • Total depth [mm]: 40 mm
  • Total depth [inch]: 1 9/16
  • Total height [mm]: 75 mm
  • Total height [inch]: 2 15/16
  • Width across flats [mm]: 13 mm
  • Thread dimension: M10
  • Span outside pull-off (max.) [inch]: 2 5/8
  • Span outside pull-off (min.) [inch]: 3/8
  • Span outside pull-off (max.) [mm]: 65 mm
  • Clamping depth, external puller [mm]: 70 mm
  • Clamping depth external puller [inch]: 2 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 10 mm
  • Hook base width (claw width J) [inch]: 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 7 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 12 mm
  • Total hook root depth (total claw depth H) [inch]: 1/2
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Max. torque [Nm]: 25 Nm
  • Max. torque [ft lb]: 18.44
  • Max. tensile force [kN]: 15 kN
  • Max. tractive force [t]: 1,5 t
  • Max. pulling force [US t. sh.]: 1.65
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 65 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart