Tyrolit drilling motor DME32UW 3.2kW, 230V core drilling up to Ø 350 mm

Article no.: 11005535
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11005535
EAN / GTIN 9009013118758
Manufacturer number 11005535
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The DME32 drill motor in the 3.2 kW power class combines excellent drilling performance with a compact design.
  • The mechanical and electronic overload protection as well as the full metal housing guarantee high reliability.
  • In addition, the built-in power/service display and levelling aid make it easy to use.
  • The 3-speed gearbox together with the additional speed control (start-drilling and iron mode) ensure optimal drilling speed.
  • The DME32 drill motor is available with Modul Drill™ quick-clamping system drill stand mountings or a universal plate.

Advantage:

  • New compact, robust and ergonomic design
  • Various drill stand holders: ModulDrill™ or universal plate
  • Performance and service display, levelling aid and drilling mode selection

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart