TYROLIT Handheld concrete grinder HGE125 Grinding width 125 mm

Article no.: 11003046
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11003046
EAN / GTIN 9009013048116
Manufacturer number 11003046
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The built-in speed control allows for the processing of different construction materials and ensures optimal grinding speeds for every application.
  • The fold-up front part of the protective hood allows grinding right up to the edge of the processing surface.
  • The ergonomic position of the handles leads to a better sanding result.
  • A brush ring and an integrated vacuum cleaner connection ensure clean, dust-free working.

Advantage:

  • Fold-up protective hood for sanding right up to the edge
  • Speed control for optimum sanding speeds for every application
  • Parallel handle position for precise and balanced control

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart