2-jaw universal puller ″Techno″ with locking pin, up to 50 mm spread, 50 mm reach

Article no.: 110-01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 110-01
EAN / GTIN 4021176923753
Manufacturer number 110-01
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller ″Techno″ with locking pin is used for pulling bearings, gears, and discs in all common sizes for agriculture and workshops. It allows for loosening any component that sits on a shaft and is freely accessible from the outside. Equipped with consistently parallel and slender puller jaws, the puller ensures particularly safe, non-destructive disassembly during both external extraction and internal pulling. The locking pin prevents the puller jaws from slipping off the crossbar.
  • The locking pin prevents the jaws from slipping off the crossbar.
  • Optional convertible from an external puller to an internal extractor by reversing the jaws.

Feature:

  • Material: tool steel
  • Total width [mm]: 75 mm
  • Total width [inch]: 2 15/16
  • Total depth [mm]: 19 mm
  • Total depth [inch]: 3/4
  • Total height [mm]: 100 mm
  • Total height [inch]: 3 15/16
  • Width across flats [mm]: 10 mm
  • Thread dimension: other
  • Span outside pull-off (min.) [mm]: 22 mm
  • Span outside pull-off (max.) [inch]: 1 15/16
  • Span outside pull-off (min.) [inch]: 7/8
  • Span outside pull-off (max.) [mm]: 50 mm
  • Clamping depth, external puller [mm]: 50 mm
  • Clamping depth external puller [inch]: 1 15/16
  • Clamping depth external peel-off A5 [inch]: 1 15/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 12 mm
  • Hook base width (claw width J) [inch]: 1/2
  • Hook base depth usable (claw depth usable O) [mm]: 5,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 3/16
  • Total hook root depth (total claw depth H) [mm]: 12 mm
  • Total hook root depth (total claw depth H) [inch]: 1/2
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Span inside pull-out (min.) [mm]: 45 mm
  • Span inside pull-out (max.) [mm]: 55 mm
  • Span inside pull-out (min.) [in.]: 1 3/4
  • Span inside extension (max.) [in.]: 2 3/16
  • Max. torque [Nm]: 12 Nm
  • Max. torque [ft lb]: 8.85
  • Max. tensile force [kN]: 5 kN
  • Max. tractive force [t]: 0,5 t
  • Max. pulling force [US t. sh.]: 0.55
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 8.85
  • Separation diameter (min. - max.) [mm]: 22 mm - 50 mm
  • Span inside pull-out (min. - max.) [mm]: 45 mm - 55 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart