3-jaw universal puller with adjustable reach, lubricant hydraulic spindle, up to 650 mm spread, 450 mm reach

Article no.: 11-2-BV
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11-2-BV
EAN / GTIN 4021176730566
Manufacturer number 11-2-BV
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The extra-strength, 3-jaw universal pullers with adjustable reach depth and hydraulic spindle are used for pulling off heavy, particularly stuck bearings, gears, and discs in all common sizes for crafts, workshops, and industry. The hydraulic spindle achieves an average pulling force of up to 20 tons. This allows for the release of any component that sits on a shaft and is accessible from the outside. The robust design of the puller adapts to any pulling situation through its individually adjustable span and reach depth and guarantees powerful, damage-free disassembly both in external extraction and internal extraction. The 3-jaw design ensures even load distribution and thus a particularly secure hold on the part being pulled.
  • The screw connection allows easy loosening and particularly tight fastening of the jaws with an allen key
  • The hydraulic spindle guarantees easy and controlled removal of particularly tightly fitted parts with minimal effort.

Feature:

  • Material: tool steel
  • Total width [mm]: 720 mm
  • Total width [inch]: 28 3/8
  • Total depth [mm]: 720 mm
  • Total depth [inch]: 28 3/8
  • Total height [mm]: 610 mm
  • Total height [inch]: 24 1/64
  • Width across flats [mm]: 17 mm
  • Thread dimension: G 1 1/8 inch
  • Span outside pull-off (min.) [mm]: 87 mm
  • Span outside pull-off (max.) [inch]: 25 9/16
  • Span outside pull-off (min.) [inch]: 3 7/16
  • Span outside pull-off (max.) [mm]: 650 mm
  • Clamping depth, external puller [mm]: 450 mm
  • Clamping depth external puller [inch]: 17 11/16
  • Clamping depth of external pull-off A1 [mm]: 350 mm
  • Clamping depth outside pull-off A1 [inch]: 13 3/4
  • Clamping depth outside pull-off A2 [mm]: 400 mm
  • Clamping depth outside pull-off A2 [inch]: 15 3/4
  • Clamping depth external pull-off A3 [mm]: 450 mm
  • Clamping depth outside pull-off A3 [inch]: 17 11/16
  • Clamping depth external peel-off A5 [inch]: 25 9/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 9,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/8
  • Hook base width (claw width J) [mm]: 45 mm
  • Hook base width (claw width J) [inch]: 1 3/4
  • Hook base depth usable (claw depth usable O) [mm]: 66,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 2 5/8
  • Total hook root depth (total claw depth H) [mm]: 82 mm
  • Total hook root depth (total claw depth H) [inch]: 3 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 25 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1
  • Span inside pull-out (min.) [mm]: 290 mm
  • Span inside pull-out (max.) [mm]: 740 mm
  • Span inside pull-out (min.) [in.]: 11 7/16
  • Span inside extension (max.) [in.]: 29 1/8
  • Max. torque [Nm]: 30 Nm
  • Max. torque [ft lb]: 22.13
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 22.13
  • Separation diameter (min. - max.) [mm]: 87 mm - 650 mm
  • Span inside pull-out (min. - max.) [mm]: 290 mm - 740 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart