Extra strong, 3-jaw universal puller with hydraulic spindle, up to 520 mm spread, 200 mm reach

Article no.: 11-1-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11-1-B
EAN / GTIN 4021176006128
Manufacturer number 11-1-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The extra strong, 3-jaw universal pullers with hydraulic spindle are used for pulling off heavy, particularly stubborn bearings, gears, and discs in all common sizes for craft, workshop, and industry. The hydraulic spindle achieves an average pulling force of up to 20 t. This allows for the loosening of any component that sits on a shaft and is freely accessible from the outside. Equipped with robust standard jaws, the massive construction of series 11-B ensures powerful, non-destructive disassembly during both external extraction and internal pulling. The 3-jaw design guarantees even load distribution and therefore a particularly secure grip on the part being pulled.
  • The screw connection allows easy loosening and particularly tight fastening of the jaws with an allen key.
  • The hydraulic spindle ensures an easy and controlled withdrawal of particularly stubborn parts with minimal effort.

Feature:

  • Material: tool steel
  • Total width [mm]: 570 mm
  • Total width [inch]: 22 7/16
  • Total depth [mm]: 570 mm
  • Total depth [inch]: 22 7/16
  • Total height [mm]: 610 mm
  • Total height [inch]: 24 1/64
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 125 mm
  • Span outside pull-off (max.) [inch]: 20 1/2
  • Span outside pull-off (min.) [inch]: 4 15/16
  • Span outside pull-off (max.) [mm]: 520 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 7 7/8
  • Clamping depth external peel-off A5 [inch]: 20 1/2
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 32,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 1/4
  • Total hook root depth (total claw depth H) [mm]: 67 mm
  • Total hook root depth (total claw depth H) [inch]: 2 5/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 20 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 13/16
  • Span inside pull-out (min.) [mm]: 280 mm
  • Span inside pull-out (max.) [mm]: 600 mm
  • Span inside pull-out (min.) [in.]: 11 1/32
  • Span inside extension (max.) [in.]: 23 5/8
  • Max. torque [Nm]: 30 Nm
  • Max. torque [ft lb]: 22.13
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 22.13
  • Separation diameter (min. - max.) [mm]: 125 mm - 520 mm
  • Span inside pull-out (min. - max.) [mm]: 280 mm - 600 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart