3-jaw universal puller with adjustable reach, up to 375 mm spread, reach from 450 mm to 450 mm

Article no.: 11-0-AV
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11-0-AV
EAN / GTIN 4021176730078
Manufacturer number 11-0-AV
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The extra robust 3-jaw universal puller with adjustable reach is used for removing heavy bearings, gears, and discs in all common sizes for craft, workshop, and industry. It allows for loosening any component that sits on a shaft and is freely accessible from the outside. The solid construction of the puller adapts to any pulling situation with its individually adjustable spread and reach, guaranteeing powerful, damage-free disassembly both for external extraction and internal extraction. The 3-jaw design ensures even weight distribution and thus a particularly secure grip on the part to be pulled.
  • The screw connection allows easy loosening and particularly tight fastening of the jaws with an allen key.
  • 3-jaw provides an even distribution of force and allows for greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 490 mm
  • Total width [inch]: 19 5/16
  • Total depth [mm]: 490 mm
  • Total depth [inch]: 19 5/16
  • Total height [mm]: 451 mm
  • Total height [inch]: 17 3/4
  • Width across flats [mm]: 36 mm
  • Thread dimension: G 1 inch
  • Span outside pull-off (min.) [mm]: 37 mm
  • Span outside pull-off (max.) [inch]: 15
  • Span outside pull-off (min.) [inch]: 1 7/16
  • Span outside pull-off (max.) [mm]: 375 mm
  • Clamping depth, external puller [mm]: 450 mm
  • Clamping depth external puller [inch]: 12-20
  • Clamping depth of external pull-off A1 [mm]: 350 mm
  • Clamping depth outside pull-off A1 [inch]: 13 3/4
  • Clamping depth outside pull-off A2 [mm]: 400 mm
  • Clamping depth outside pull-off A2 [inch]: 15 3/4
  • Clamping depth external pull-off A3 [mm]: 450 mm
  • Clamping depth outside pull-off A3 [inch]: 17 11/16
  • Clamping depth external peel-off A5 [inch]: 14 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 9,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/8
  • Hook base width (claw width J) [mm]: 45 mm
  • Hook base width (claw width J) [inch]: 1 3/4
  • Hook base depth usable (claw depth usable O) [mm]: 66,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 2 5/8
  • Total hook root depth (total claw depth H) [mm]: 82 mm
  • Total hook root depth (total claw depth H) [inch]: 3 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 25 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1
  • Span inside pull-out (min.) [mm]: 220 mm
  • Span inside pull-out (max.) [mm]: 500 mm
  • Span inside pull-out (min.) [in.]: 8 11/16
  • Span inside extension (max.) [in.]: 19 11/16
  • Max. torque [Nm]: 500 Nm
  • Max. torque [ft lb]: 368.80
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 368.80
  • Separation diameter (min. - max.) [mm]: 37 mm - 375 mm
  • Span inside pull-out (min. - max.) [mm]: 220 mm - 500 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart