TYROLIT Masonry saw TME1000 PREMIUM Cutting depth up to 380 mm

Article no.: 10989800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10989800
EAN / GTIN 9009012014082
Manufacturer number 10989800
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The TME1000 impresses with maximum stability and load capacity.
  • The precise saw table guide made of rust-free stainless steel guarantees clean cuts.
  • Castors suitable for construction sites, forklift guides and a crane hook ensure easy transport.
  • The intelligent blade guard design allows for quick and easy blade mounting.
  • Service work is minimised by the low-maintenance saw blade drive via a gearbox.

Feature:

  • Shape: TME1000P/400V32A50Hz
  • Material suitability: Material-independent
  • Product line: PREMIUM

Advantage:

  • Large cutting depths of up to 380 mm possible (with saw blade Ø 1 000 mm).
  • Precise mitre cuts using a mitre stop.
  • Forklift guides for easy and safe transport.

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart