Quick adjustment standard jaws (pair, reach 100 mm)

Article no.: 1-92-Px
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1-92-Px
EAN / GTIN 4021176061257
Manufacturer number 1-92-Px
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The pair of two quickly adjustable standard puller jaws is suitable for 2-jaw universal pullers. The robust jaws guarantee particularly safe removal of bearings, gears, and discs. The green hand knobs ensure maximum user comfort and allow for quick, tool-free loosening or fastening of the jaws, even with wet or oily hands.
  • Through the freely movable jaws gliding on the crossbar, eccentric components can also be pulled off.
  • Through the knurl, a tool-free, quick release or movement of the jaws is made possible.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 100 mm
  • Clamping depth external puller [inch]: 4
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 20 mm
  • Hook base width (claw width J) [inch]: 13/16
  • Hook base depth usable (claw depth usable O) [mm]: 15 mm
  • Hook root depth usable (claw depth usable O) [inch]: 9/16
  • Total hook root depth (total claw depth H) [mm]: 31 mm
  • Total hook root depth (total claw depth H) [inch]: 1 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 10 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Total length [mm]: 132 mm
  • Total length [inch]: 5 3/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart