Kimtech™ Wettask™ wipes dispenser Dispenser bucket, Type: K

Article no.: 089241 K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 220 mm
Length 235 mm
Type of product Moist cleaning cloth

Identification & Classification

Article number 089241 K
EAN / GTIN 5027375046599
Manufacturer number 7919
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

  • Size of dispenser: 23.5 cm x 22 cm x 22 cm (L x W x D).
  • A refillable, airtight system for pre-moistened wipes or dry cleaning wipes that can be used with the desired chemicals, disinfectants, solvents or cleaning agents.
  • Dispenser for cleaning wipes, perfect for industrial and medical environments.

The Kimtech® Wettask™ roll dispenser bucket is a refillable, airtight container. It was developed for use with pre-moistened wipes or dry cleaning wipes with the desired chemicals, disinfectants, solvents or cleaning agents. The unique self-closing lid of the Kimtech® Wettask™ system helps to prevent employees from coming into contact with harmful VOCs. The system is closed at all times, thus limiting solvent costs and preventing spillage. Perfect for busy industrial and medical environments. This dispenser bucket is ideal for environments where hygiene and safety are paramount. Thanks to the lid on the industrial dispenser bucket, there is no risk of the cleaning wipes drying out and losing their disinfecting effect. This Kimtech® Wettask™ dispenser is suitable for prolonged use with soap/cleaning agent, peroxyacetic acid, hydrogen peroxide, butanone, isopropanol, acetone, bleaching agents (sodium hypochlorite) and quats (quaternary ammonium cations). Always follow the manufacturer’s instructions for dilution, use and contact times.
Wettask™ dispenser system for cleaning cloths, perfect for industrial and medical environments.

Supplied with:

Bucket without liquid, without cloth.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart