• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Broom / device handles set 10 pieces, Handle ⌀: 24mm

Article no.: 087535 24
Set price 10 Piece (8.96 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Handle ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

24 mm
Length 1.4 m
Material Wood
End of the handle Round head
Type of product Broom handle

Identification & Classification

Article number 087535 24
EAN / GTIN 4250560558619
Manufacturer number 10450300
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

Wooden handle with round head, sanded smooth.
Available only in Germany, Austria and Switzerland.
Broom handle of specially stiff and robust hardwood.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart