{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Stroke length | 6 mm - 46 mm | |
| Operating pressure | 2 bar - 7 bar | |
| maximum compressive force | 4 kN | |
| Throat | 120 mm | |
| Installation height | 73 mm - 240 mm | |
| Mounting hole in the slide ram | ⌀ 10 H7 mm | |
| Table width | 200 mm | |
| Table depth | 169 mm | |
| Thread of the compressed air connection port | 1/4 inch | |
| Height without hand lever | 678 mm | |
| Footprint width | 340 mm | |
| Footprint depth | 260 mm | |
| Weight | 36 kg | |
| Type of product | Toggle lever press |
| Article number | 086761 4 | |
| Manufacturer number | 4KN HKP/L DS/31766 | |
| Manufacturer/responsible person | GECHTER GmbH Werkzeug- und Maschinenbau, Ostring 3, 90587 OBERMICHELBACH, Germany, www.gechter.de |