• The item cannot be ordered due to missing prices.

hoist ring, Thread ⌀: M42

Article no.: 086483 M42
New product

Select article variation and quantity

Thread ⌀ Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dimensions M42
Thread ⌀ M42
Lifting capacity WLL SF 4:1 15 t
Type of product hoist ring

Identification & Classification

Article number 086483 M42
EAN / GTIN 8013429013683
Manufacturer/responsible person Stamperia Carcano Giuseppe Spa, Via per Alzate 31, 22032 ALBESE CON CASSANO, Italia, www.carcano.it

Description

Version:

Screw-on, 360° rotating attachment point for lifting heavy loads, ball-bearing mounted, 100 % crack detection tested, certified by the DGUV, safety factor 4 in all directions.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart