{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Lifting capacity WLL SF 5:1 | 5.5 t | |
| Lifting capacity WLL SF 4:1 | 6.3 t | |
| Thread length L | 45 mm | |
| Hole centre spacing x | 50 mm | |
| Internal hexagon size across flats S | 14 mm | |
| Internal ⌀ ring A | 58 mm | |
| External ⌀ ring B | 70 mm | |
| Collar ⌀ support C | 115 mm | |
| Dimension D | 106 mm | |
| Version | pivotable | |
| Safe working load | 6.3 t | |
| Type of product | Eye bolt |
| Article number | 086467 M30 | |
| EAN / GTIN | 2050001858412 | |
| Manufacturer number | SEB M 30 UP | |
| Manufacturer/responsible person | LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com |