Lifting magnet UL E, maximum loading capacity (level): 100kg

Article no.: 085980 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

maximum loading capacity (level) (kg) Price per 1 Piece (incl. VAT)

Availability

  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 80 mm
maximum length flat 1,000 mm
minimum material wall thickness, flat 7.5 mm
minimum material wall thickness, round 7.5 mm
Dimension A 91 mm
Dimension B 131 mm
Dimension C 65 mm
Dimension D 75 mm
Dimension E 49 mm
Dimension F 185 mm
Dimension G 32 mm
maximum lifting capacity flat 100 kg
maximum lifting capacity round 65 kg
Weight 3 kg
Type of product Lifting magnet

Identification & Classification

Article number 085980 100
EAN / GTIN 5012095627906

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Easy-action operating handle with safety catch for the switch mechanism. The lifting magnets have a safety factor of 3:1.

Application:

For safe handling and transporting of flat and round materials (No. 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart