Pot magnet with keeper plate, AlNiCo, ⌀: 17mm

Article no.: 085940 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
910 pieces in stock 910 pieces available in 3-4 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 26.5 N
17 mm
Height 16 mm
Material of the magnet core AlNiCo
Material of the surface Steel
Tapped attachment hole in the magnet head M6 mm
maximum temperature resistance 220 °C
Type of product Pot magnet

Identification & Classification

Article number 085940 17
EAN / GTIN 4045197372734
Manufacturer number 085940 17
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Machining the steel jacket will not impair magnet performance.
  • Magnetic force directed downwards as cased in an aluminium ring.
  • Tapped hole in the magnet top face, for fastening.
  • Magnetic material temperature-resistant up to maximum 220 °C.

Application:

Incorporation in jigs, for holding or lifting.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart