Precision cylinder padlock with lock barrel, shared key, Body ⌀: 45mm

Article no.: 085812 45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
158 pieces in stock 158 pieces available in 3-4 working days

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 45 mm
Hoop ⌀ 6 mm
Material of the housing Nickel-plated brass
Material of the band Steel
Type of locking Cylinder lock
Locking shared keys
compatible with integrated locking systems yes
suitable for lock barrels yes
Hoop hardened yes
Shackle, double lever mechanism yes
Lock number range HO 001 - 200
Supplied without lock barrel no
Number of locks 1
Number of keys 2
Type of product Padlock

Identification & Classification

Article number 085812 45
EAN / GTIN 2050000971945
Manufacturer number 503910 637790 0002
Manufacturer/responsible person DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de

Description

Version:

Precision padlock, brass body nickel-plated, shackle made of hardened steel, chrome-plated, and double locked. With integrated lock barrel No. 950050 (not for No. 085816) for individual configuration / integration into your existing DOM locking system. Can be individually fitted using lock barrel No. 950050 to suit your requirements.

Note:

For individually configurable lock barrels see No. 950050 and No. 950072.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart