• The item cannot be ordered due to missing prices.

RFID chip tag, Type: TAG

Article no.: 085672 TAG

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 40.2 mm
Width 20.2 mm
Height 0.4 mm
Frequency 13.56 MHz
Number of pieces 100
Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product RFID technology

Identification & Classification

Article number 085672 TAG
EAN / GTIN 2050002006546
Manufacturer number 085672 TAG
Manufacturer/responsible person Neosid Pemetzrieder GmbH & Co. KG, Langenscheid 26-30, 58553 HALVER, Germany, www.neosid.de

Description

Version:

This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Warning:

Intended use
  • For communication with RFID readers in the short-wave band.
  • When shipped from the factory, the RFID chip contains an ID.
  • Further accessories are necessary in order to store further information using the ASCII code.
  • No.
  • 085762: For mounting on flat surfaces.
  • No.
  • 085673: For mounting on arbors with a 10.3 mm bore.
  • Operate toolholder with RFID chip PLUG up to a maximum speed of 20,000 rpm.
  • For use indoors.
  • For use at room temperature.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart