{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Character height | 2.5 mm | |
| Width of punch type | 2.4 mm | |
| Punch type depth | 19.05 mm | |
| Height of punch type | 6.35 mm | |
| Character | V | |
| Type of product | Hand punch |
| Article number | 085481 2,5/V | |
| EAN / GTIN | 5022044021228 |