{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | LOCTITE® 511 | |
| Chemical basis | Dimethacrylate ester | |
| Dynamic viscosity | 9,000 mPas - 22,000 mPas | |
| Density | 1.05 g/cm³ | |
| Shape | paste | |
| Operating temperature range | -55 °C - 150 °C | |
| Touch dry after | 10 min | |
| Functional strength to | 6 h | |
| Suitable for material | Metal | |
| Suitable for application area | Thread sealing | |
| for thread size M to | M80 | |
| for imperial thread size | 3 inch | |
| Maximum gap size | 0.15 mm | |
| Strength class | low strength | |
| minimum break-away torque | 6 Nm | |
| Colour | white | |
| Capacity | 50 ml | |
| Storage temperature | 8 °C - 21 °C | |
| Working life after date of manufacture | 24 month | |
| Labelling of hazardous substances | GHS07: Exclamation mark; GHS09 harmful to the environment | |
| Type of product | Sealant |
| Article number | 083321 511_DIER | |
| Manufacturer number | 1332217 | |
| Manufacturer/responsible person | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de |