{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 7.5 mm | |
| Overall length | 520 mm | |
| Magnet ⌀ | 5 mm | |
| Magnet retaining force | 3 N | |
| Magnet tensile force | 300 g | |
| Type of product | Magnetic retrievers |
| Article number | 081670 300 | |
| EAN / GTIN | 4045197487100 | |
| Manufacturer number | 081670 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |