{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 1 | |
| chemical composition | Alkali-Mangan | |
| International size | 6LR61 | |
| Nominal voltage | 9 V | |
| rechargeable | no | |
| Weight each | 52 g | |
| Type of product | Battery |
| Article number | 081557 6LR61 | |
| EAN / GTIN | 4013674007509 | |
| Manufacturer number | 081557 6LR61 | |
| Manufacturer/responsible person | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |