LED-EX torch with batteries, Type: 2ELED

Article no.: 081522 2ELED
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
844 pieces in stock 844 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone Zone 1; Zone 21
Colour of housing yellow
Illumination 40 lm
Illumination time 3 h
Power supply Battery-powered
‌Number of batteries contained 2
Battery type Micro, AAA
Overall length 132 mm
Head ⌀ 22 mm
Weight 55 g
Type of product Flashlight

Identification & Classification

Article number 081522 2ELED
EAN / GTIN 032705133417
Manufacturer number 513341

Description

Version:

High-performance inspection lamp, shock-resistant, dust-proof and waterproof.
Powerful LED pen lamp with pocket clip. Centre-reinforced beam, 6500K. Lightweight, fits into any tool bag and holds onto any jacket pocket. Switch at rear. With fibre optic attachment ideal for illuminating confined spaces that are difficult to access.
Explosion-proof torch, tested to the applicable ATEX guidelines.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart