• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED rechargeable work light, Type: MINIFORM

Article no.: 081516 MINIFORM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Manufacturer's designation MINIFORM
Illumination 200 lm
Illumination step 2 100 lm
Illumination time 2.5 h
Illumination time stage 2 5 h
Power supply Rechargeable battery powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.6 Ah
Battery voltage 3.7 V
Overall length 120 mm
Overall width 59 mm
Weight 138 g
Type of product Work lamp

Identification & Classification

Article number 081516 MINIFORM
EAN / GTIN 5708997354049
Manufacturer number 03.5404
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

LED rechargeable work light with high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.
Miniform version, slim, handy size for the pocket (120×59×25 mm), belt clip, ergonomic handle.
High-performance COB LED technology for extremely bright homogeneous lighting of an area at two levels of brightness.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart