{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 54 | |
| Torch function | Focus | |
| ATEX zone | no | |
| Illumination | 170 lm | |
| Illumination time | 6 h | |
| Power supply | Battery-powered | |
| Bulb | LED module | |
| Number of batteries contained | 2 | |
| Battery type | Micro, AAA | |
| Overall length | 135 mm | |
| Head ⌀ | 17 mm | |
| Weight | 60 g | |
| Type of product | Flashlight |
| Article number | 081461 PEN | |
| EAN / GTIN | 4062406056889 | |
| Manufacturer number | 081461 PEN | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |