LED torch with batteries, Colour: BLACK

Article no.: 081437 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4,563 pieces in stock 4,563 pieces available in 3-4 working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54
  • Torch function: Focus

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

IP Index of Protection IP 54
Torch function Focus
ATEX zone no
Colour of housing BLACK
Illumination 250 lm
Illumination step 2 100 lm
Illumination time 4 h
Illumination time stage 2 12 h
Power supply Battery-powered
Bulb LED module
‌Number of batteries contained 3
Battery type Micro, AAA
Overall length 143 mm
Head ⌀ 27 mm
Including belt pocket no
Type of product Flashlight

Identification & Classification

Article number 081437 BLACK
EAN / GTIN 4062406087364
Manufacturer number 081437 BLACK
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality, long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power.
  • Anti-roll protection.
  • Rubber cover for the operating button.

With focussable lamp head.
In various colours.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Warning:

Intended use
  • For both industrial and private use.
  • Protected against dust and water splashes to IP 54.

Reasonably foreseeable misuse
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.
  • To change the battery, open the casing only at the specified place. Otherwise, do not open the casing.
  • Do not expose to intense heat, direct sunlight, naked flames or direct contact with water.
  • If it suffers a heavy impact or collision, do not continue to use it.
  • Do not replace the light bulb.
  • Do not recharge the supplied batteries.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart