{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GreenPlus | |
| IP Index of Protection | IP 65 | |
| Nominal voltage | 230 V | |
| Power consumption | 9 W | |
| Illumination | 800 lm | |
| Colour temperature | 5,700 K | |
| Weight | 1,200 g | |
| Sustainability | GARANT GreenPlus | |
| Type of product | Desk lamp / workstation lamp |
| Article number | 081317 BAR | |
| EAN / GTIN | 4069515049283 | |
| Manufacturer number | 081317 BAR | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |