{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 54 | |
| ATEX zone | no | |
| Nominal voltage | 220 V - 240 V | |
| Power consumption | 65 W | |
| Beam dispersion angle adjustable | 360 degrees | |
| Illumination | 6,000 lm | |
| Power supply | Mains-powered | |
| Bulb | LED lamp | |
| Light colour | 6,000 K | |
| Overall length | 305 mm | |
| Overall width | 199 mm | |
| Overall height | 199 mm | |
| Connection cable length | 5 m | |
| Weight | 3,500 g | |
| Type of product | Area light |
| Article number | 081267 65 | |
| EAN / GTIN | 5708997356371 | |
| Manufacturer number | 03.5637 | |
| Manufacturer/responsible person | SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com |