• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cable drum plastic, Type: 40N

Article no.: 081125 40N
Price per 1 Piece (4.59 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Type 40N
AC supply voltage 250 V
Rated power unrolled 3500 (16 A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Material of body Plastic
Cable length 40 m
Number of sockets 3
Diagnostic system present yes
Power supply Mains operated
Type of product Cable drum

Identification & Classification

Article number 081125 40N
EAN / GTIN 4003644014132
Manufacturer number K2Y40NTF000
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de

Description

Version:

Hedi® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental drum rotation. All cable drums are equipped with thermal cut-out switches.
With spring-loaded covers. For continuous use in the open air. Satisfies DGUV I 203-005 (formerly BGI 600).

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart