Service unit 2-part assembled, Internal thread ⌀: 1/4in

Article no.: 080015 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
89 pieces in stock 89 pieces available in 3-4 working days

Select article variation and quantity

Internal thread ⌀ (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height (H) 190 mm
Overall length (L) as 2-part service unit 93 mm
Internal thread ⌀ 1/4 inch
Type of product Service unit

Identification & Classification

Article number 080015 1/4
EAN / GTIN 4047322229685
Manufacturer number 120976
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.
2-part service unit, assembled, with pressure regulator, oil atomiser and filter.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart