Hydraulic cordless crimping tool, Type: M18HCCT

Article no.: 078254 M18HCCT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
App link OneKey
Manufacturer's designation M18HCCT-201C
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Battery capacity 2 Ah
Press force 53 kN
max. cross-section, copper 300 mm2
max. cross-section, aluminium 150 mm2
Crimping time <3 s
Power supply Rechargeable battery-powered
Weight including rechargeable battery 3.7 kg
Type of product Crimping tool

Identification & Classification

Article number 078254 M18HCCT
EAN / GTIN 4002395138821
Manufacturer number 4933451194
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Compact hydraulic crimping tool suitable for use of cable lugs and connectors from 16 mm2 to 300 mm2.
  • FORCE LOGIC™ hydraulic 53 kN cordless crimping tool, makes crimped connections in less than 3s.
  • Optimum balance for proven one-hand operation.
  • In-Line design and 350° rotating head, ideal for working where access is difficult.
  • Compatible with ONE KEY™. Data transmission by Bluetooth for reporting the use of the device.
  • PFM (Predictive Force Monitoring). Automatic adjustment of the crimping pressure on the connectors ensures the optimum crimping pressure for all crimping operation. Visual feedback of full pressure by a green light.
  • Long-term reliability. Maintenance intervals at 30,000 crimping operations.
  • Universal capability for all popular U-crimp inserts.

Supplied with:

M12-18C charger, carrying case.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart