{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 8203E | |
| Power supply | Rechargeable battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Number of rechargeable batteries contained | 2 | |
| Battery capacity | 5.5 Ah | |
| Battery voltage | 18 V | |
| maximum speed | 3,500 rpm | |
| Saw blade ⌀ | 203 mm | |
| maximum cutting depth 90° | 67 mm | |
| maximum cutting depth 45° | 42 mm | |
| Weight without battery | 5.4 kg | |
| Type of product | Saw |
| Article number | 078235 8203E | |
| EAN / GTIN | 4260052468050 | |
| Manufacturer/responsible person | JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 Eschweiler, Germany, www.jepson.de |