{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Packaging | Modular case (L-Boxx) | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | GGS 18V20 | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| Speed range | 24,000 rpm | |
| maximum collet ⌀ | 8 mm | |
| Weight | 1.2 kg | |
| electronic speed pre-selection | no | |
| Power supply | Mains operated | |
| Type of product | Straight die grinder | 
| Article number | 077267 GGS18V-20 | |
| EAN / GTIN | 4059952623832 | |
| Manufacturer number | 06019B5401 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |