{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | WS6-115 | |
| Power consumption | 670 W | |
| maximum vibration to EN | 6.8 m/s2 | |
| maximum disc ⌀ | 115 mm | |
| maximum cutting depth | 28 mm | |
| Weight | 1.9 kg | |
| Special features | M14 | |
| Type of product | Angle grinder |
| Article number | 077121 WS6-115 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.aeg-powertools.eu |