Cordless core drilling machine, Type: 71700361

Article no.: 076525 71700361
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation AKBU 35 PMQ AS
Manufacturer ID 71700361
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 130 rpm - 520 rpm
Tool arbor shape QuickIN / MT2
maximum machine tap ⌀ in steel M14
maximum twist drill size ⌀ in steel 18 mm
Boring depth Core drills in steel maximum 50 mm
maximum countersink ⌀ 30 mm
maximum reamer ⌀ 18 mm
Length of magnetic base 195 mm
Width of the magnetic base 70 mm
Height 450 mm
Working stroke 135 mm
Weight 12.2 kg
Power supply Mains operated
Type of product Drill

Identification & Classification

Article number 076525 71700361
EAN / GTIN 4014586898285
Manufacturer number 71700361000
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Small single-speed magnetic core drilling machine with powerful lift and brushless EC motor. Very high functionality for mobile work around the building site.
  • For maximum performance, an 18-V AMPShare ProCore battery is recommended.
  • Reversible.
  • Extra-narrow permanent magnet with magnetic bias.
  • Flexibility for all mobile drilling operations such as core drilling, twist drilling, thread tapping, countersinking and reaming.
  • Simple and clear operating concept in the user’s field of view.

Supplied with:

AKBU 35 PMQ Select without battery, incl. coolant pump, lashing strap, swarf hook, centring pin, guard, drive-out drift, carrying case.

Note:

See from No. 073851 and No. 073863 − 073867 for suitable replacement batteries, starter sets and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart