{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Carrying case | |
| suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
| Manufacturer's designation | AKBU 35 PMQ | |
| Manufacturer ID | 71700161 | |
| Battery capacity | 5.2 Ah | |
| Battery voltage | 18 V | |
| maximum speed | 130 rpm - 520 rpm | |
| Tool arbor shape | QuickIN / MT2 | |
| maximum machine tap ⌀ in steel | M14 | |
| maximum twist drill size ⌀ in steel | 18 mm | |
| Boring depth | Core drills in steel maximum 50 mm | |
| maximum countersink ⌀ | 31 mm | |
| maximum reamer ⌀ | 18 mm | |
| Length of magnetic base | 195 mm | |
| Width of the magnetic base | 70 mm | |
| Height | 450 mm | |
| Working stroke | 135 mm | |
| Weight | 12.8 kg | |
| Type of product | Drill |
| Article number | 076524 71700161 | |
| Manufacturer number | 71700161000 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |