Carbide core drills for KBH25 – 2U, Hole ⌀: 14mm

Article no.: 075132 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
30 pieces in stock 30 pieces available in 5-10 working days

Select article variation and quantity

Hole ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 14 mm
Tool material Carbide
Cutting depth 20 mm
Type of product Core drill

Identification & Classification

Article number 075132 14
EAN / GTIN 4014586331034
Manufacturer number 63130014010
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Germany, www.fein.de

Description

Suitable for:

Manual core drilling machine No. 075130.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart